Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86340502

18 Inch Long x 5 Inch Wide x 5/8 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.062 Inch Long, +.010 to .015 Inch Wide, +.010 to .015 Inch Thick, +/-.010 to .015 Inch Square
MI ITEM #11708625
MFR #86340502

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
86340502 86340502 5/8"X5X18 OVRSZ D2 AIR

Specifications

  • Thickness
    5/8 in
  • Width
    5 in
  • Length
    18 in
  • Material Specification
    AISI Type D2 Air Hardening
  • Length Tolerance
    + .062 in
  • Square Tolerance
    +/- .010 - .015 in
  • Material
    Tool Steel
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought