Motion
86448479

Made in USA
86448479

5/8" Pipe, 5/8" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
Mi Item #11708654
MFR #86448479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448479

5/8" Pipe, 5/8" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
Mi Item #11708654
MFR #86448479

Mfr description
86448479 86448479 5/8" SILCON GALV 50/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    5/8
  • Rod Size
    5/8

Details

  • Color
    Gray/Red
  • Material
    Galvanized Steel and Silcone Cushion
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)