Motion
86448495

Made in USA
86448495

3/4" Pipe, 3/4" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
Mi Item #11708656
MFR #86448495
Price$54.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448495

3/4" Pipe, 3/4" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
Mi Item #11708656
MFR #86448495

Mfr description
86448495 86448495 3/4" SILCON GALV 50/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.55/each

Specifications

Dimensions

  • Pipe Size
    3/4
  • Rod Size
    3/4

Details

  • Color
    Gray/Red
  • Material
    Galvanized Steel and Silcone Cushion
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)