Motion
86448503

Made in USA
86448503

7/8" Pipe, 7/8" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
Mi Item #11708657
MFR #86448503
Price$46.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448503

7/8" Pipe, 7/8" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
Mi Item #11708657
MFR #86448503

Mfr description
86448503 86448503 7/8" EPDM GALV 50/PK C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.98/each

Specifications

Dimensions

  • Pipe Size
    7/8
  • Rod Size
    7/8

Details

  • Color
    Gray/Black
  • Material
    Galvanized Steel and EPDM Cushion
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)