Motion
86448529

Made in USA
86448529

1" Pipe, 1" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
Mi Item #11708659
MFR #86448529
Price$25.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448529

1" Pipe, 1" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
Mi Item #11708659
MFR #86448529

Mfr description
86448529 86448529 1" EPDM GALV 25/PK CUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.13/each

Specifications

Dimensions

  • Pipe Size
    1
  • Rod Size
    1

Details

  • Color
    Gray/Black
  • Material
    Galvanized Steel and EPDM Cushion
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)