Motion
86448578

Made in USA
86448578

1-1/2" Pipe, 1-1/2" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
Mi Item #11708664
MFR #86448578
Price$44.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448578

1-1/2" Pipe, 1-1/2" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
Mi Item #11708664
MFR #86448578

Mfr description
86448578 86448578 1-1/2 SILCON GLV 25/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.08/each

Specifications

Dimensions

  • Pipe Size
    1-1/2
  • Rod Size
    1-1/2

Details

  • Color
    Gray/Red
  • Material
    Galvanized Steel and Silcone Cushion
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)