Motion
86448586

Made in USA
86448586

1-3/4" Pipe, 1-3/4" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
Mi Item #11708665
MFR #86448586
Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448586

1-3/4" Pipe, 1-3/4" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
Mi Item #11708665
MFR #86448586

Mfr description
86448586 86448586 1-3/4" EPDM GALV 25/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.00/each

Specifications

Dimensions

  • Pipe Size
    1-3/4
  • Rod Size
    1-3/4

Details

  • Color
    Gray/Black
  • Material
    Galvanized Steel and EPDM Cushion
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)