Motion
86448602

Made in USA
86448602

2" Pipe, 2" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
Mi Item #11708667
MFR #86448602
Price$17.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448602

2" Pipe, 2" Rod, Cushion Clamp Gray & Black, Galvanized Steel & EPDM Cushion
Mi Item #11708667
MFR #86448602

Mfr description
86448602 86448602 2" EPDM GALV 10/PK CUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.28/each

Specifications

Dimensions

  • Pipe Size
    2
  • Rod Size
    2

Details

  • Color
    Gray/Black
  • Material
    Galvanized Steel and EPDM Cushion
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)