Motion
86448610

Made in USA
86448610

2" Pipe, 2" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
Mi Item #11708668
MFR #86448610
Price$110.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448610

2" Pipe, 2" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
Mi Item #11708668
MFR #86448610

Mfr description
86448610 86448610 2" SILICONE GALV 10/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.60/each

Specifications

Dimensions

  • Pipe Size
    2
  • Rod Size
    2

Details

  • Color
    Gray/Red
  • Material
    Galvanized Steel and Silcone Cushion
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)