Motion
86448677

Made in USA
86448677

1/2" Pipe, 1/2" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
Mi Item #11708674
MFR #86448677
Price$46.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448677

1/2" Pipe, 1/2" Rod, Cushion Clamp Gray & Red, Galvanized Steel & Silcone Cushion
Mi Item #11708674
MFR #86448677

Mfr description
86448677 86448677 1/2" SILCON GALV 50/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.98/each

Specifications

Dimensions

  • Pipe Size
    1/2
  • Rod Size
    1/2

Details

  • Color
    Gray/Red
  • Material
    Galvanized Steel and Silcone Cushion
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)