Motion
86448693

Made in USA
86448693

5/8" Pipe, 5/8" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
Mi Item #11708676
MFR #86448693
Price$62.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448693

5/8" Pipe, 5/8" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
Mi Item #11708676
MFR #86448693

Mfr description
86448693 86448693 5/8" SILICONE SS 50/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.13/each

Specifications

Dimensions

  • Pipe Size
    5/8
  • Rod Size
    5/8

Details

  • Color
    Gray/Red
  • Material
    Stainless Steel and Silicone Cushion
  • Material Grade
    304
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)