Motion
86448719

Made in USA
86448719

3/4" Pipe, 3/4" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
Mi Item #11708678
MFR #86448719
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448719

3/4" Pipe, 3/4" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
Mi Item #11708678
MFR #86448719

Mfr description
86448719 86448719 3/4" SILICONE SS 50/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    3/4
  • Rod Size
    3/4

Details

  • Color
    Gray/Red
  • Material
    Stainless Steel and Silicone Cushion
  • Material Grade
    304
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)