Motion
86448735

Made in USA
86448735

7/8" Pipe, 7/8" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
Mi Item #11708680
MFR #86448735
Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448735

7/8" Pipe, 7/8" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
Mi Item #11708680
MFR #86448735

Mfr description
86448735 86448735 7/8" SILICONE SS 50/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.75/each

Specifications

Dimensions

  • Pipe Size
    7/8
  • Rod Size
    7/8

Details

  • Color
    Gray/Red
  • Material
    Stainless Steel and Silicone Cushion
  • Material Grade
    304
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)