Motion
86448776

Made in USA
86448776

1-1/4" Pipe, 1-1/4" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
Mi Item #11708684
MFR #86448776
Price$49.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448776

1-1/4" Pipe, 1-1/4" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
Mi Item #11708684
MFR #86448776

Mfr description
86448776 86448776 1-1/4" SILCON SS 25/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.93/each

Specifications

Dimensions

  • Pipe Size
    1-1/4
  • Rod Size
    1-1/4

Details

  • Color
    Gray/Red
  • Material
    Stainless Steel and Silicone Cushion
  • Material Grade
    304
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)