Motion
86448784

Made in USA
86448784

1-1/2" Pipe, 1-1/2" Rod, Cushion Clamp Gray & Black, Grade 304 Stainless Steel & EPDM Cushion
Mi Item #11708685
MFR #86448784
Price$57.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448784

1-1/2" Pipe, 1-1/2" Rod, Cushion Clamp Gray & Black, Grade 304 Stainless Steel & EPDM Cushion
Mi Item #11708685
MFR #86448784

Mfr description
86448784 86448784 1-1/2" EPDM SS 25/PK C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.13/each

Specifications

Dimensions

  • Pipe Size
    1-1/2
  • Rod Size
    1-1/2

Details

  • Color
    Gray/Black
  • Material
    Stainless Steel and EPDM Cushion
  • Material Grade
    304
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)