Motion
86448842

Made in USA
86448842

2" Pipe, 2" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
Mi Item #11708690
MFR #86448842
Price$28.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448842

2" Pipe, 2" Rod, Cushion Clamp Gray & Red, Grade 304 Stainless Steel & Silicone Cushion
Mi Item #11708690
MFR #86448842

Mfr description
86448842 86448842 2" SILICONE SS 10/PK C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.78/each

Specifications

Dimensions

  • Pipe Size
    2
  • Rod Size
    2

Details

  • Color
    Gray/Red
  • Material
    Stainless Steel and Silicone Cushion
  • Material Grade
    304
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)