Motion
86448891

Made in USA
86448891

1/2" Pipe, 1/2" Rod, Cushion Clamp Gray & Black, Grade 304 Stainless Steel & EPDM Cushion
Mi Item #11708695
MFR #86448891
Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86448891

1/2" Pipe, 1/2" Rod, Cushion Clamp Gray & Black, Grade 304 Stainless Steel & EPDM Cushion
Mi Item #11708695
MFR #86448891

Mfr description
86448891 86448891 1/2" EPDM SS 50/PK CUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.45/each

Specifications

Dimensions

  • Pipe Size
    1/2
  • Rod Size
    1/2

Details

  • Color
    Gray/Black
  • Material
    Stainless Steel and EPDM Cushion
  • Material Grade
    304
  • Type
    Cushion Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)