Motion
86762333

Made in USA
86762333

12" x 12" x 1/4" Orange-Red Silicone Sheet 30 Shore A, 650 psi Tensile Strength, -60 to 500°F
MI ITEM #11708768
MFR #86762333
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86762333

12" x 12" x 1/4" Orange-Red Silicone Sheet 30 Shore A, 650 psi Tensile Strength, -60 to 500°F
MI ITEM #11708768
MFR #86762333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Tensile Strength
    650
  • Thickness
    1/4 in
  • Width
    12 in

Details

  • Color
    Orange-Red
  • Durometer Shore A
    30
  • Material
    Silicone
  • Maximum Temperature
    500.000 °F
  • Minimum Temperature
    -60.000 °F

Overview

Mfr description
86762333 86762333 1/4"X12"X12" 30D SOFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought