Motion
86798816

Made in USA
86798816

15 Piece, 0.001 to 0.031 Inch Thickness, Steel Shim Stock Sheet Assortment 12 Inch Long x 6 Inch Wide
MI ITEM #11708769
MFR #86798816
Price$89.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86798816

15 Piece, 0.001 to 0.031 Inch Thickness, Steel Shim Stock Sheet Assortment 12 Inch Long x 6 Inch Wide
MI ITEM #11708769
MFR #86798816

Mfr description
86798816 86798816 15/PK 6"X12"FLAT STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.88/each

Specifications

Dimensions

  • Assortment Thicknesses
    0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.020 in, 0.025 in, 0.031 in
  • Length
    12 in
  • Maximum Thickness
    0.0310 in
  • Width
    6 in

Details

  • Material
    Steel
  • Number Of Pieces
    15
  • Type
    Shim Stock Sheet Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)