Motion
87024923

Made in USA
87024923

Size 1 x 3/8", Class 150, Malleable Iron Black Pipe Reducing Coupling; 300 psi, Threaded End Connection
Mi Item #11708779
MFR #87024923
Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
87024923

Size 1 x 3/8", Class 150, Malleable Iron Black Pipe Reducing Coupling; 300 psi, Threaded End Connection
Mi Item #11708779
MFR #87024923

Mfr description
87024923 87024923 1X3/8 NPT RDC CPLG BLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.28/each

Specifications

Dimensions

  • Fitting Size
    1 x 3/8 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    Reducing Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)