Motion
88231287

Made in USA
88231287

3/32" Diam x 1" Pin Length 416 Stainless Steel Precision Dowel Pin - Passivated Finish, C 36-42 Hardness, 2 Beveled End
Mi Item #11709187
MFR #88231287
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88231287

3/32" Diam x 1" Pin Length 416 Stainless Steel Precision Dowel Pin - Passivated Finish, C 36-42 Hardness, 2 Beveled End
Mi Item #11709187
MFR #88231287

Mfr description
88231287 88231287 3/32X1 416 SS DOWEL PI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.75/each

Specifications

Dimensions

  • Pin Diameter
    3/32 in
  • Pin Length
    1 in

Details

  • Diameter Tolerance
    0.0002 in
  • End Type
    2 Beveled
  • Finish Coating
    Passivated
  • Grade
    416
  • Hardness
    C 36-42
  • Material
    Stainless Steel
  • Product Types
    Precision
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)