Motion
88231410

Made in USA
88231410

1/8" Diam x 1" Pin Length 416 Stainless Steel Precision Dowel Pin - Passivated Finish, C 36-42 Hardness, 2 Beveled End
Mi Item #11709200
MFR #88231410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88231410

1/8" Diam x 1" Pin Length 416 Stainless Steel Precision Dowel Pin - Passivated Finish, C 36-42 Hardness, 2 Beveled End
Mi Item #11709200
MFR #88231410

Mfr description
88231410 88231410 1/8X1 416 SS DOWEL PIN
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    1/8 in
  • Pin Length
    1 in

Details

  • Diameter Tolerance
    0.0002 in
  • End Type
    2 Beveled
  • Finish Coating
    Passivated
  • Grade
    416
  • Hardness
    C 36-42
  • Material
    Stainless Steel
  • Product Types
    Precision
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)