1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
88407440
Size 3", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 3,000 psi, Socket Weld End Connection
MI ITEM #
11709313
MFR #
88407440
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 88407440
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
88407440
Size 3", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 3,000 psi, Socket Weld End Connection
MI ITEM #
11709313
MFR #
88407440
Mfr description
88407440 88407440 3"SCKT 45D EL CL3000 F
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Fitting Size
3 in
Details
Finish Coating
Black
Fitting Type
Socket Weld
Material
Forged Carbon Steel
Pressure Range
3,000-3,000 psi
Schedule
80
Style
3000
Type
45 Degree Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items