Motion
88548631

Made in USA
88548631

1/4" Screw Alloy Steel Split Lock Washer;Uncoated, 0.255 to 0.263" ID x 0.365" Max OD, 0.078" Thick
MI ITEM #11709337
MFR #88548631
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548631

1/4" Screw Alloy Steel Split Lock Washer;Uncoated, 0.255 to 0.263" ID x 0.365" Max OD, 0.078" Thick
MI ITEM #11709337
MFR #88548631

Mfr description
88548631 88548631 1/4" HA 50PACK LOCK WA
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in placeSplit lock washers are used in high-vibration applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2630in
  • Maximum Outside Diameter
    0.3650in
  • Minimum Inside Diameter
    0.2550in
  • Screw Size
    1/4
  • Thickness
    0.0780 in

Details

  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)