Motion
88548656

Made in USA
88548656

3/8" Screw Alloy Steel Split Lock Washer;Uncoated, 0.382 to 0.393" ID x 0.553" Max OD, 0.125" Thick
Mi Item #11709339
MFR #88548656
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548656

3/8" Screw Alloy Steel Split Lock Washer;Uncoated, 0.382 to 0.393" ID x 0.553" Max OD, 0.125" Thick
Mi Item #11709339
MFR #88548656

Mfr description
88548656 88548656 3/8" HA 50PACK LOCK WA
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in placeSplit lock washers are used in high-vibration applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.3930in
  • Maximum Outside Diameter
    0.5530in
  • Minimum Inside Diameter
    0.3820in
  • Screw Size
    3/8
  • Thickness
    0.1250 in

Details

  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)