Motion
88549084

Made in USA
88549084

5/8-11 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 15/16" Hex
Mi Item #11709382
MFR #88549084
Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88549084

5/8-11 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 15/16" Hex
Mi Item #11709382
MFR #88549084

Mfr description
88549084 88549084 5/8"-11 X 2-1/2" 3/PK
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.83/each

Specifications

Dimensions

  • Hex Size
    15/16 in
  • Length
    2-1/2 in
  • Thread Size
    5/8-11 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)