Motion
89056238

Made in USA
89056238

20 x 20 x 4", MERV 8, 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 500 Max FPM, 1,400 CFM, Use with Any Unit
Mi Item #11709642
MFR #89056238
Price$24.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89056238

20 x 20 x 4", MERV 8, 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 500 Max FPM, 1,400 CFM, Use with Any Unit
Mi Item #11709642
MFR #89056238

Mfr description
89056238 89056238 20X20X4 MDL40 STD PLEA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.08/each

Specifications

Dimensions

  • Actual Height
    19-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    8
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    3-3/4 in
  • Capacity
    Standard
  • CFM
    1400
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Paperboard
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • Nominal Overall Depth
    4 in
  • Particle Capture Efficiency
    35
  • Pleats Per Square Foot
    9
  • Standards Met
    ASHRAE 52.2-2012, UL 900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)