Motion
89417851

Made in USA
89417851

55 Gal Drum Dolly;1,200 Lb Capacity, For 1 Drum
MI ITEM #11709647
MFR #89417851
Price$321.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89417851

55 Gal Drum Dolly;1,200 Lb Capacity, For 1 Drum
MI ITEM #11709647
MFR #89417851

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$321.98/each

Specifications

Dimensions

  • Height
    38-1/2 in
  • Width
    33 in

Details

  • For Drum Capacity
    55 gal
  • Load Capacity
    1,200 lb
  • Number Of Drums
    1
  • Number of Wheels
    3
  • Type
    Drum Dolly

Overview

Mfr description
89417851 89417851 WITH POLYILIFIN WHLS M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought