Motion
89417885

Made in USA
89417885

30 & 55 Gal Drum Hand Truck;For 1 Drum
Mi Item #11709650
MFR #89417885
Price$479.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89417885

30 & 55 Gal Drum Hand Truck;For 1 Drum
Mi Item #11709650
MFR #89417885

Mfr description
89417885 89417885 FOR 30 & 55 GAL MECO D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$479.98/each

Specifications

Dimensions

  • Height
    59 in
  • Width
    25-1/2 in

Details

  • For Drum Capacity
    30 gal;55 gal
  • Number Of Drums
    1
  • Number of Wheels
    2
  • Type
    Drum Hand Truck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)