Motion
89417992

Made in USA
89417992

30 Gal Forklift Drum Caddy;1,000 Lb Capacity, For 1 Drum
Mi Item #11709651
MFR #89417992
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89417992

30 Gal Forklift Drum Caddy;1,000 Lb Capacity, For 1 Drum
Mi Item #11709651
MFR #89417992

Mfr description
89417992 89417992 30 GALDRUM CADDY MECO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    18 1/2 in

Details

  • For Drum Capacity
    30 gal
  • Load Capacity
    1,000 lb
  • Number Of Drums
    1
  • Type
    Forklift Drum Caddy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)