Motion
89418008

Made in USA
89418008

55 Gal Forklift Drum Caddy;1,000 Lb Capacity, For 1 Drum
Mi Item #11709652
MFR #89418008
Price$193.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89418008

55 Gal Forklift Drum Caddy;1,000 Lb Capacity, For 1 Drum
Mi Item #11709652
MFR #89418008

Mfr description
89418008 89418008 55G 1000 CAP DRUMCADDY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.95/each

Specifications

Dimensions

  • Outside Diameter
    22 1/2 in

Details

  • For Drum Capacity
    55 gal
  • Load Capacity
    1,000 lb
  • Number Of Drums
    1
  • Type
    Forklift Drum Caddy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)