1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 89464119
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89464119
4' x 1/4" Natural (Color) PVDF / KYNAR Rod Shore 72 D
MI ITEM #
11709664
MFR #
89464119
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
89464119 89464119 1/4" DIAX48" PVDF KYNA
Specifications
Material
PVDF / KYNAR
Diameter
1/4 in
Length
4 ft, 48 in
Color
Natural
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought