Motion
89768717

Made in USA
89768717

55 Gallon Thermostat Control with Three Heat Switch;120 Volt, 500 Watts to 1,920 Watts, 17.4 Amps, 60°F to 250°F Thermostat Rating
Mi Item #11709703
MFR #89768717
Price$1,111.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89768717

55 Gallon Thermostat Control with Three Heat Switch;120 Volt, 500 Watts to 1,920 Watts, 17.4 Amps, 60°F to 250°F Thermostat Rating
Mi Item #11709703
MFR #89768717

Mfr description
89768717 89768717 60-250F 120V 1920 WATT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,111.33/each

Specifications

Dimensions

  • Head Holder Diameter
    22-1/2 in
  • Wattage
    1,920 W

Details

  • Amperage Rating
    17.40
  • Capacity
    55 gal (US)
  • Drum Material
    Metal
  • Heater Type
    Thermostat Control w/ Three Heat Switch
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    60 °F
  • Voltage
    120 V
  • Wattage High
    1,920 W
  • Wattage Low
    500 W
  • Wattage Medium
    1,000 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)