Motion
89768733

Made in USA
89768733

55 Gallon Thermostat Control with Three Heat Switch;240 Volt, 750 Watts to 3,000 Watts, 13 Amps, 60°F to 250°F Thermostat Rating
Mi Item #11709705
MFR #89768733
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89768733

55 Gallon Thermostat Control with Three Heat Switch;240 Volt, 750 Watts to 3,000 Watts, 13 Amps, 60°F to 250°F Thermostat Rating
Mi Item #11709705
MFR #89768733

Mfr description
89768733 89768733 60-250F 240V 3000 WATT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Holder Diameter
    22-1/2 in
  • Wattage
    3,000 W

Details

  • Amperage Rating
    13.00
  • Capacity
    55 gal (US)
  • Drum Material
    Metal
  • Heater Type
    Thermostat Control w/ Three Heat Switch
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    60 °F
  • Voltage
    240 V
  • Wattage High
    3,000 W
  • Wattage Low
    750 W
  • Wattage Medium
    1,500 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)