Overview
Mfr description
89768774 89768774 60-250F 120V 5 GAL 150
Specifications
- Voltage120 V
- Amperage Rating13.00
- Capacity5 gal (US)
- Drum MaterialMetal
- Head Holder Diameter11-1/4 in
- Heater TypeThermostat Control w/ Three Heat Switch
- Maximum Temperature250 °F
- Minimum Temperature60 °F
- Wattage1,500 W
- Wattage High1,500 W
- Wattage Low375 W
- Wattage Medium750 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data