Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89768808

30 Gallon Infinite (Variable) Control with Three Heat Switch;120 Volt, 437 Watts to 1,750 Watts, 14.6 Amps
MI ITEM #11709712
MFR #89768808

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
89768808 89768808 120 VOLT 1750 WATTS 30

Specifications

  • Voltage
    120 V
  • Amperage Rating
    14.60
  • Capacity
    30 gal (US)
  • Drum Material
    Metal
  • Head Holder Diameter
    18-1/2 in
  • Heater Type
    Infinite (Variable) Control w/ Three Heat Switch
  • Wattage
    1,750 W
  • Wattage High
    1,750 W
  • Wattage Low
    437 W
  • Wattage Medium
    875 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought