Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89768824

5 Gallon Infinite (Variable) Control with Three Heat Switch;120 Volt, 375 Watts to 1,500 Watts, 12.5 Amps
MI ITEM #11709714
MFR #89768824

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
89768824 89768824 120 VOLT 1500 WATT 5 E

Specifications

  • Voltage
    120 V
  • Amperage Rating
    12.50
  • Capacity
    5 gal (US)
  • Drum Material
    Metal
  • Head Holder Diameter
    11-1/4 in
  • Heater Type
    Infinite (Variable) Control w/ Three Heat Switch
  • Wattage
    1,500 W
  • Wattage High
    1,500 W
  • Wattage Low
    375 W
  • Wattage Medium
    750 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought