Motion
89768840

Made in USA
89768840

9-1/4" Wide, 55 Gallon Wrap-Around Drum Heater;120 Volt, to 800 Watts, 6.67 Amps, 0°F to 165°F Thermostat Rating
Mi Item #11709716
MFR #89768840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89768840

9-1/4" Wide, 55 Gallon Wrap-Around Drum Heater;120 Volt, to 800 Watts, 6.67 Amps, 0°F to 165°F Thermostat Rating
Mi Item #11709716
MFR #89768840

Mfr description
89768840 89768840 0-165F 120V 800 WATT E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Holder Diameter
    22-1/2 in
  • Wattage
    800 W
  • Width
    9-1/4 in

Details

  • Amperage Rating
    6.67
  • Capacity
    55 gal (US)
  • Drum Material
    Plastic
  • Heater Type
    Wrap-Around Drum Heater
  • Maximum Temperature
    165 °F
  • Minimum Temperature
    0 °F
  • Voltage
    120 V
  • Wattage High
    800 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)