Motion
90024613

Made in USA
90024613

1/4-20 UNC Hex Low Socket Cap Screw;4037 Alloy Steel, Black Oxide, Fully Threaded, 5/8" Length Under Head
Mi Item #11709870
MFR #90024613
Price$0.25/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
90024613

1/4-20 UNC Hex Low Socket Cap Screw;4037 Alloy Steel, Black Oxide, Fully Threaded, 5/8" Length Under Head
Mi Item #11709870
MFR #90024613

Mfr description
90024613 90024613 1/4-20X5/8 ALLOY SOCKE
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Low-socket cap head types have lower profiles than standard socket cap head types and are used in limited-clearance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/ca

Specifications

Dimensions

  • Hex Key Size
    3/16in
  • Length  
    1/8 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ANSI B18.8.2; ANSI B2.2; MS16555
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Low Socket Cap
  • Material
    Alloy Steel
  • Material Grade
    4037
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)