Motion
90796608

Made in USA
90796608

M4x0.70 Metric Coarse, 12mm Length Under Head Slotted Drive Machine Screw - Cheese Head, Grade 6/6 Nylon, Uncoated, Without Washer
Mi Item #11709878
MFR #90796608
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
90796608

M4x0.70 Metric Coarse, 12mm Length Under Head Slotted Drive Machine Screw - Cheese Head, Grade 6/6 Nylon, Uncoated, Without Washer
Mi Item #11709878
MFR #90796608

Mfr description
90796608 90796608 4X12MM NYL CHEESE HEAD
  • Cheese head types have thick, cylindrical heads and deep drive slots
  • They are used when increased strength and driving power are needed
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Length
    12.00 mm
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M4x0.70

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Cheese
  • Material
    Nylon
  • Material Grade
    6/6
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)