Motion
91650762

Made in USA
91650762

Size 2 x 1-1/2", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Threaded End Connection
MI ITEM #11709956
MFR #91650762
Price$89.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
91650762

Size 2 x 1-1/2", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Threaded End Connection
MI ITEM #11709956
MFR #91650762

Mfr description
91650762 91650762 2X1-1/2"NPT RDC CPLG F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.78/each

Specifications

Dimensions

  • Fitting Size
    2 x 1-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)