1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93021475
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93021475
4' x 48" x 3/8" Natural (Color) Polyurethane Sheet 75 Shore D, ±0.015 Tolerance
MI ITEM #
11710005
MFR #
93021475
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93021475 93021475 3/8X48X48 75 DURO NAT
Specifications
Material
Polyurethane
Thickness
3/8 in
Width
48 in
Length
4 ft, 48 in
Color
Natural
Tolerance
±0.015
Hardness
75D HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought