1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93021780
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93021780
1' x 48" x 1/8" Natural (Color) Polyurethane Sheet 80 Shore A, ±0.010 Tolerance
MI ITEM #
11710036
MFR #
93021780
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93021780 93021780 1/8X12X48 80 DURO NAT
Specifications
Material
Polyurethane
Thickness
1/8 in
Width
48 in
Length
1 ft, 12 in
Color
Natural
Tolerance
±0.010
Hardness
80A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data