Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93022226

4' x 48" x 1/8" Natural (Color) Polyurethane Sheet 90 Shore A, ±0.010 Tolerance
MI ITEM #11710080
MFR #93022226

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93022226 93022226 1/8X48X48 90 DURO NAT

Specifications

  • Material
    Polyurethane
  • Thickness
    1/8 in
  • Width
    48 in
  • Length
    4 ft, 48 in
  • Color
    Natural
  • Tolerance
    ±0.010
  • Hardness
    90A HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text