1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93022507
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93022507
1' x 24" x 1/2" Natural (Color) Polyurethane Sheet 90 Shore A, ±0.025 Tolerance
MI ITEM #
11710108
MFR #
93022507
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93022507 93022507 1/2X12X24 90 DURO NAT
Specifications
Material
Polyurethane
Thickness
1/2 in
Width
24 in
Length
1 ft, 12 in
Color
Natural
Tolerance
±0.025
Hardness
90A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data