Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93022838

2' x 24" x 1/4" Natural (Color) Polyurethane Sheet 95 Shore A, ±0.015 Tolerance
MI ITEM #11710141
MFR #93022838

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93022838 93022838 1/4X24X24 95 DURO NAT

Specifications

  • Material
    Polyurethane
  • Thickness
    1/4 in
  • Width
    24 in
  • Length
    2 ft, 24 in
  • Color
    Natural
  • Tolerance
    ±0.015
  • Hardness
    95A HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text