Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93022978

1' x 24" x 1/2" Natural (Color) Polyurethane Sheet 95 Shore A, ±0.025 Tolerance
MI ITEM #11710155
MFR #93022978

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93022978 93022978 1/2X12X24 95 DURO NAT

Specifications

  • Material
    Polyurethane
  • Thickness
    1/2 in
  • Width
    24 in
  • Length
    1 ft, 12 in
  • Color
    Natural
  • Tolerance
    ±0.025
  • Hardness
    95A HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text