1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93026060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93026060
4' x 48" x 1/16" Black Polyurethane Sheet 30 Shore A, ±0.010 Tolerance
MI ITEM #
11710175
MFR #
93026060
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
93026060 93026060 1/16X48X48 30 DUROB BL
Specifications
Material
Polyurethane
Thickness
1/16 in
Width
48 in
Length
4 ft, 48 in
Color
Black
Tolerance
±0.010
Hardness
30A HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data