Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
93026250

2' x 48" x 1/4" Black Polyurethane Sheet 30 Shore A, ±0.015 Tolerance
MI ITEM #11710194
MFR #93026250

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93026250 93026250 1/4X24X48 30 DUROB BLA

Specifications

  • Material
    Polyurethane
  • Thickness
    1/4 in
  • Width
    48 in
  • Length
    2 ft, 24 in
  • Color
    Black
  • Tolerance
    ±0.015
  • Hardness
    30A HBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text