1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
93026656
1' x 12" x 1/8" Black Polyurethane Sheet 60 Shore A, ±0.010 Tolerance
Mi Item #
11710234
MFR #
93026656
Price
$50.50
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 93026656
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
93026656
1' x 12" x 1/8" Black Polyurethane Sheet 60 Shore A, ±0.010 Tolerance
Mi Item #
11710234
MFR #
93026656
Mfr description
93026656 93026656 1/8X12X12 60 DUROB BLA
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$50
.50
/each
Add to Cart
Specifications
Dimensions
Length
1 ft, 12 in
Thickness
1/8 in
Width
12 in
Details
Color
Black
Hardness
60A HBS
Material
Polyurethane
Tolerance
±0.010
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items